0 items

Ecco Manufacturing Adjustable Flashing 1/12-7/12

E2208

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable for roofs 1/12 to 7/12 pitch
  • Available in sizes 3" to 8" diameter
  • Commercial (Model E/V) Sizes Available - 10" – 30"
  • Designed for venting all approved propane and natural gas appliances
  • Galvanized construction

SPECIFICATIONS

Inside Diameter
7 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday