0 items

Ecco Manufacturing Rain Cap

E2006

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in sizes 3" to 8" diameter
  • Designed for standard or high wind applications gas appliances
  • Slip on locking system for easy installation
  • Spun aluminum construction

SPECIFICATIONS

Inside Diameter
3 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday