14 in. 26 ga 45 Degree Duct Elbow
Spiral Elbows™ 14 in. 26 ga 45 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Spiral Elbows™
- Diameter:
- 14 in
- Duct Elbow Type:
- Spiral
- Duct Size:
- 14 in
- Elbow Degree:
- 45 DD
- Fitting Type:
- Elbow
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round