Spiral Elbows™ 18 in. 26 ga 45 Degree Duct Elbow

Part #E547858  |  Item #7005810  |  Manufacturer Part #547858

Call for Pricing EACH

Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Spiral Elbows™

Diameter: 18 in

Duct Elbow Type: Spiral

Duct Shape: Round

Duct Size: 18 in

Elbow Degree: 45

Fitting Type: Elbow

Gauge: 26

Material: Galvanized Steel