Spiral Elbows™ 4 in. 26 ga 45 Degree Duct Elbow

Part #E547844  |  Manufacturer Part #547844

Starting at
Call for Pricing

Diameter

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Spiral Elbows™

Diameter: 4 in

Duct Elbow Type: Spiral

Duct Shape: Round

Duct Size: 4 in

Elbow Degree: 45

Fitting Type: Elbow

Gauge: 26

Material: Galvanized Steel