Ecco Manufacturing Spun Storm Collar

E2190

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in sizes 3" to 8" diameter
  • Commercial (model E/V) sizes available - 10" - 30"
  • Designed to fit all manufactured B vent systems
  • Easy installation
  • One piece design
  • Spun aluminum construction

SPECIFICATIONS

Diameter
5 in
Material
Stainless Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday