Echopod® ECHOPOD ULTRASONIC LEVEL TRANSMITTE

Part #FDL1400  |  Item #5094670  |  Manufacturer Part #DL14-00

Call for Pricing EACH

Type:

FDL1400
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides switch, controller and transmitter capabilities
  • Replacement of multiple level switches
  • PC user interface provides fast and easy configuration
  • Ideal for chemical tank applications up to 18'
  • The Echo Pod level transmitter/controllers are innovative level sensors that replace floats, conductance and pressure sensors which fail due to dirty, sticking and scaling media in tanks up to 18'
  • Combining 4 relays, 4-20 mA output and pump/valve control in one compact device, Echo Pod provides a total tank level solution
  • Echo Pod is well suited for corrosive and dirty applications with its non-metallic housing and transducer
  • Echo Pod is easily configured via the free on-line Web Cal® software using a Fob USB interface device
  • Maintenance free Echo Pod reduces tank system hardware through simplicity and consolidation
  • One USP Fob Interface is required for any number of Echo Pod or Echo sonic II units

Specifications

AMP: 0.02

CE Approved: Yes

Cable Length ft : 4 ft

Collection: Echopod®

Material: Plastic

Material Type: Polycarbonate

Temperature Range: -31 to 140 Deg F

Type: FDL1400

Volts: 24V