ECHOPOD ULTRASONIC LEVEL TRANSMITTE
Echopod® ECHOPOD ULTRASONIC LEVEL TRANSMITTE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement of multiple level switches
- PC user interface provides fast and easy configuration
- Provides switch, controller and transmitter capabilities
- Echo Pod is easily configured via the free on-line Web Cal® software using a Fob USB interface device
- Combining 4 relays, 4-20 mA output and pump/valve control in one compact device, Echo Pod provides a total tank level solution
- Echo Pod is well suited for corrosive and dirty applications with its non-metallic housing and transducer
- The Echo Pod level transmitter/controllers are innovative level sensors that replace floats, conductance and pressure sensors which fail due to dirty, sticking and scaling media in tanks up to 18'
- Ideal for chemical tank applications up to 18'
- One USP Fob Interface is required for any number of Echo Pod or Echo sonic II units
- Maintenance free Echo Pod reduces tank system hardware through simplicity and consolidation
Specifications
- AMP:
- 0.02
- CE Approved:
- Yes
- Cable Length (ft):
- 4 ft
- Collection:
- Echopod®
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Temperature Range:
- -31 to 140 Deg F
- Type:
- FDL2400
- Volts:
- 24V