ECHOSONIC II ULTRASONIC LEVEL Transition
Echopod® ECHOSONIC II ULTRASONIC LEVEL Transition
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Narrow beam angle is ideal for tight spaces
- Short dead band allows full use of basin or tank
- Fast and easy PC user interface
- The Echo Sonic II is programmed via Web Cal, an innovative PC user interface that provides fast and accurate configuration
- One USP Fob Interface is required for any number of Echo Pod or Echo sonic II units
- Ideal for lift stations, clear wells, chemical bulk and day tanks and many other level measurement applications
- The new generation Echo Sonic II two-wire ultrasonic transmitter provides non-contact level measurement up to 32.8’
Specifications
- AMP:
- 0.02
- CE Approved:
- Yes
- Cable Length (ft):
- 10 ft
- Collection:
- Echopod®
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Temperature Range:
- -31 to 140 Deg F
- Type:
- FLU295001
- Volts:
- 24V