6 in. Ring Type Joint 316L Stainless Steel Backing Flange

You last purchased this on
 
Eckstrom Industries

6 in. Ring Type Joint 316L Stainless Steel Backing Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eckstrom Industries

6 in. Ring Type Joint 316L Stainless Steel Backing Flange

  • Fast #
  • Part #E3320613466
  • Item #3795329
  • Manufacturer Part #3320613466
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Flange Type:
Ring Type Joint
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
UL Listed:
No