Wiper Floor Mat in Charcoal
Eco-Plus™ Wiper Floor Mat in Charcoal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised edging retains water and dirt, eliminating run-off problems
- Crush-resistant reinforced pattern for aggressive scraping action and durability
- Excellent performance in heavy traffic areas
- For best results use in combination with the EcoStep™ wiper mat
- Non-skid backing holds mat to the floor
Specifications
- ADA Compliant:
- No
- Collection:
- Eco-Plus™
- Color Finish Name:
- Charcoal
- Length:
- 70 in
- Material:
- Plastic, Rubber
- Material Type:
- Polyester, Nitrile
- Width:
- 45 in