Eco-Plus™ Wiper Floor Mat in Midnight Blue

Part #LECR46MBL  |  Manufacturer Part #CRO ECR46 MBL

Color/Finish:
Midnight Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent performance in heavy traffic areas
  • Raised edging retains water and dirt, eliminating run-off problems
  • Crush-resistant reinforced pattern for aggressive scraping action and durability
  • Non-skid backing holds mat to the floor
  • For best results use in combination with the EcoStep™ wiper mat

Specifications

ADA Compliant: No

Collection: Eco-Plus™

Color Finish: Midnight Blue

Length: 70 in

Material: [Plastic, Rubber]

Material Type: [Polyester, Nitrile]

Width: 45 in