Eco-Products

GreenStripe® 20 oz. Corn Cup with Green Stripe (Case of 1000)

Part #ECPEPCC20GS  |  Manufacturer Part #ECP EP-CC20-GS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GreenStripe™ printing
  • Taper-down design
  • Flat and dome lid options (sold separately)

Specifications

Capacity: 20 oz

Collection: GreenStripe®

Color Finish: Clear

Material: Plastic

Package Quantity: Case of 1000