1-3/4 in. Remote Sensor

This product has been replaced by

Ecobee White Programmable Thermostat
Ecobee Indoor Wireless Room Sensor (2 Pack)
Manufacturer Part #EB-RSHM2PK-01
You last purchased this on
 
Ecobee

ecobee3 1-3/4 in. Remote Sensor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Ecobee White Programmable Thermostat
Ecobee Indoor Wireless Room Sensor (2 Pack)
Manufacturer Part #EB-RSHM2PK-01
Ecobee

ecobee3 1-3/4 in. Remote Sensor

  • Fast #
  • Part #EEBRSE3PK201
  • Item #5112218
  • Manufacturer Part #EB-RSE3PK2-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides room-specific temperature and occupancy readings in the mobile app
  • Room sensors enable three key features: Smart Home, Smart Away, and Follow Me
  • Detects temperature and occupancy to help manage hot and cold spots in the home
  • Requires Certification

Specifications

Collection:
ecobee3
Color:
White
Depth:
39/50 in
Height:
1-3/4 in
Power Source:
Battery
Smart Home Compatibility:
Google Assistant, Amazon Alexa, Apple HomeKit
Smart Home Enabled:
Yes
Width:
5-19/50 in
Wireless Communication - FEI:
Wi-Fi