ecobee4 2H/2C and 4H/2C Wi-Fi Programmable Thermostat with Remote Sensor

Part #EEBSTATE4P01  |  Item #7314208  |  Manufacturer Part #EB-STATE4P-01

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Ecobee ecobee4 2H/2C and 4H/2C Wi-Fi Programmable Thermostat with Remote Sensor

Product Details

  • For use with gas, oil, electric, and dual-fuel systems
  • Designed for quick installation, with direct access to support if you ever need assistance
  • No power-stealing or recharging
  • Integrates with other smart home platforms such as Apple HomeKit, Samsung SmartThings, IFTTT, Amazon Alexa
  • Control from anywhere with an iOS or Android device
  • Monitors HVAC systems and alerts customers if it senses something is wrong
  • Five year warranty

Specifications

Application: [Humidifier, Dehumidifier, Ventilator, HRV, ERV]

Auto Switching Heat Cool : No

Collection: ecobee4

Color Finish: Black

Color Finish Category: Blacks

Depth: 1-3/100 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 4-29/100 in

Maximum Temperature: 92

Power Source: Electric

Programmability: Programmable

Smart Home Compatibility: [Google Assistant, Amazon Alexa, Apple HomeKit]

Smart Home Enabled: Yes

Stages: [2H/2C, 4H/2C]

Touch Screen: Yes

Volts: 24V

Width: 4-29/100 in

Wireless Communication: Wi-Fi