SmartThermostat Pro Programmable Thermostat with Voice Control

Part #EEBSTATE5P01  |  Item #7847965  |  Manufacturer Part #EB-STATE5P-01

Programmability:

Programmable

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5-year pro install warranty: Get an extra 2 years of warranty when you professionally purchase and install your ecobee Smart Thermostat Pro
  • Reliable: Comes with a Power Extender Kit so it doesn't rely on other equipment to charge itself.
  • Simple: Designed for quick and easy installation - everything you need is in the box.
  • Compatible: Works with gas, oil, electric, and dual fuel systems. Supports conventional (2H/2C) and heat pump (4H/2C) systems; ventilator, humidifier, dehumidifier, HRV, or ERV accessories.
  • Pioneered to perfection: The all-new ecobee Smart Thermostat voice control includes the redesigned, state-of-the-art ecobee Smart Sensor, detecting both temperatureandoccupancy to enhance your smart home and guarantee balanced temperature and extra savings, every day.
  • Comfort: Includes a Smart Sensor to keep rooms comfortable by detecting both temperature and occupancy.
  • Savings: Reduces energy use and helps homeowners save up to 23% on heating and cooling. (*Compared to a hold of 72°F.)
  • Control: Built-in Alexa allows homeowners to play music, use Alexa calling and more.

Green

Documents

Specifications

Auto Switching Heat Cool : No

Battery Type: Coin

Collection: SmartThermostat Pro

Depth: 1 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 4-29/100 in

Material: [Glass, Plastic]

Power Source: Battery

Programmability: Programmable

Smart Home Compatibility: [Google Assistant, Amazon Alexa, Apple HomeKit]

Smart Home Enabled: Yes

Temperature Range: 0 to 55 Deg C

Touch Screen: No

Type: EEBSTATE5P01

Volts: 24V

Weight: 1.85

Width: 4-29/100 in

Wireless Communication: Wi-Fi