Ecolab

1 gal Heavy Duty Acid (Case of 4)

Part #E6300028  |  Manufacturer Part #6300028

Call for Pricing per CASE

Size:

1 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty acid cleaner effective at high cleaning temperatures with fast soil penetration
  • Recommended as part of a Craft Brewery cleaning program

Documents

Specifications

Color Finish: Brown

EcoLogo Certified: No

Hardware Included: No

Material: Acid

Package Quantity: Case of 4

Product Type: Acid

SCAQMD Compliant: No

Size: 1 gal

Type: Faint