1 gal Pot and Pan Detergent
1 gal Pot and Pan Detergent
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High-performance liquid pot-and-pan detergent offers superior grease-cutting against the toughest baked-on food soils
- Heavy-duty, non-phosphate, high-sudsing formula delivers extra cleaning mileage and is pH balanced to be gentle on hands
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 1 gal
- Type:
- E12963