Ecolab

1.3 L Concentrated Glass Cleaner

Part #ECO6100299  |  Manufacturer Part #6100299

Size:

1.3 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ultra concentrate formulated from plant derived surfactants effectively removes tough soils including smoke and grease films
  • Streak-free, fast-drying glass cleaner
  • Effective on windows, mirrors, glass, plastic, acrylics and painted surfaces
  • USDA Certified BioBased product (93%)
  • Certified by Green Seal™ and the U.S. Department of Agriculture BioPreferred program
  • No personal protective equipment required at use; designed with worker interactions in mind
  • Blue, fragrance-like liquid

Specifications

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 1.3 L