17 in. Floor Pad

You last purchased this on
 
Ecolab

17 in. Floor Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecolab

17 in. Floor Pad

  • Fast #
  • Part #E92032039
  • Item #7478541
  • Manufacturer Part #92032039
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Steel wool
  • Thin
  • Floor pads
  • Size: 17"
  • Requires Certification

Specifications

Material:
Steel Wool
Pad Size:
17 in