2 gal Peroxide Multi-Surface Cleaner (Case of 1)
This product has been replaced by
Manufacturer Part #6102257
2 gal Peroxide Multi-Surface Cleaner (Case of 1)
Package Quantity Info:
EA: 1 CA: 1 PT: 63-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- EPA registered product has a comprehensive claim set and can disinfect surfaces in as fast as 3 minutes
- Recommended for cleaning and disinfecting hard surfaces, including streak-free performance on glass
- True multi purpose solution designed to drive operational efficiencies
- Kills SARS-CoV-2 in 30 seconds when diluted to 4 oz/gal and used according to directions for use
- Hospital disinfection claims with 3-5 minute kill time
- Kills Norovirus in 45 seconds
Documents
Specifications
- Application:
- Concrete, Fiberglass, Granite, Laminate, Leather, Metal, Plastic, Rubber, Stainless Steel, Tile, Vinyl
- Color Finish Name:
- Clear Yellow
- Material:
- Liquid
- Package Quantity:
- Case of 1
- Product Type:
- Multi-Surface Cleaner
- Size:
- 2 gal