21 in. Applicator Head

Part #E92022263  |  Item #7478390  |  Manufacturer Part #9202-2263

Length:

21 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Floor Care System

Length: 21 in

Product Type: Applicator Head

Type: HP150305

UL Listed: No

Width: 4-3/4 in