2.5 gal Floor Stripper
This product has been replaced by
Manufacturer Part #6102467
2.5 gal Floor Stripper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unbeatable power removes heavy build-up in one pass versus two to three passes of conventional stripper – up to 64% labor savings
- Ultra concentrate formula provides a broad dilution range (1:8-1:24) to tackle the toughest floor stripping needs
- Strips MAXX Durable Finish with 20 minutes of dwell time
- Use on vinyl and vinyl asbestos floor tiles, ceramic tile, terrazzo and concrete floors. Low odor formula.
- Must be used to remove MAXX Durable Floor Finish
- Low odor butyl-free formula
Specifications
- Application:
- Ceramic Tile, Concrete
- Color Finish Name:
- Clear Amber
- Dilution Rate:
- 1:8
- Size:
- 2.5 gal
- UL Listed:
- No