2.5 gal Heavy Bathroom Cleaner and Disinfectant (Case of 1)
This product has been replaced by
Manufacturer Part #6101041
Oasis® 2.5 gal Heavy Bathroom Cleaner and Disinfectant (Case of 1)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removes the toughest soap scum, dirt and hard water deposits without having to scrub
- Acidic formula cleans, deodorizes and disinfects in 1 step
Specifications
- Collection:
- Oasis®
- Color Finish Name:
- Pink
- Odor:
- Yes
- Package Quantity:
- Case of 1
- SCAQMD Compliant:
- No
- Size:
- 2.5 gal