2.5 gal Multi-surface Cleaner

You last purchased this on
 
Ecolab

2.5 gal Multi-surface Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecolab

2.5 gal Multi-surface Cleaner

  • Fast #
  • Part #E6100302
  • Item #7255881
  • Manufacturer Part #6100302
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Simplifies the cleaning process – one product effectively cleans multiple surfaces
  • Reduces the need to stock multiple products and streamlines the employee training process
  • Daily multi-purpose cleaner concentrate offers excellent cleaning and leaves a streak-free shine through the use of peroxide and a plant-based surfactant
  • Pleasant fragrance and color create a positive user experience, pH: 4.3 to 5
  • Formulated to clean windows, glass, countertops, glazed porcelain, metal fixtures, walls, impervious floors, and other hard surface materials
  • Product is not registered to sanitize or disinfect
  • An environmentally responsible cleaning product that is easy to insert into existing Ecolab dispensers: Green Seal Certified (GS-37), USDA Certified BioBased Product (89%)
  • Peroxide cleaners are prominent in the Education, Government, and Commercial market segments
  • Color: Yellow
  • Requires Certification

Specifications

Color Finish Name:
Clear
Dilution Rate:
1:1
Size:
2.5 gal
UL Listed:
No