2.5 gal Multi Surface Cleaner (Case of 1)
Oasis® 137 Orange Force™ 2.5 gal Multi Surface Cleaner (Case of 1)
Frequently Purchased Together
Product Details
- Provides streak-free results with a pleasant orange fragrance and can be used on a wide variety of surfaces to removes soils without leaving film
- Contains a unique blend of surfactants that creates double-binding action; this double bond pulls grease away from the surface with twice the efficiency of ordinary surfactant technology
- Non-abrasive multi-purpose cleaner for use in food service and housekeeping operations
- Neutral formula is safe on most surfaces
- Use on all types of painted walls, doors, and bathroom surfaces
Specifications
- Application:
- Surface Cleaner, Degreaser
- Collection:
- Oasis® 137 Orange Force™
- Color Finish Name:
- Orange
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- Case of 1
- Product Type:
- Cleaner
- Size:
- 2.5 gal