2.5 lb. Alkaline Detergent
2.5 lb. Alkaline Detergent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- *Not for use as a medical instrument sterilant or high level disinfectant
- Excellent cleaning ability
- Aluminum safe alkaline detergent formulated to aggressively remove blood, protein, fats and oils on all types of medical instrumentation
- Effective in all wash temperatures (Optimum 140-160oF (60-71oC)
- Size: 2.5 lb. (1.45 kg) unit
- Formulated to help prevent mineral deposits from forming on instruments and inside washers
- Effective in low/high impingement washers
Specifications
- Application:
- Medical
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 2.5 lb