Ecolab

3 lb. Solid Laundry Detergent (Case of 4)

Part #E6101659  |  Manufacturer Part #6101659

Size:

3 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Opaque White

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

SCAQMD Compliant: No

Size: 3 lb

Type: Perfume