Ecolab
8 - 1000ml Moist Gel Sanitizer
Part #E6084642 | Item #7482027 | Manufacturer Part #6084642
$
234.67
per CASE
Size:
1000 mLProduct Details
- Formulated to promote skin health and reduce the spread of infections
- 62% ethyl alcohol provides proven infection prevention against a wide range of microorganisms
- One-step waterless procedure requires no rinsing, saving time and costs associated with using paper towels and water
- Dye-free, fragrance-free formula helps reduce the occurrence of irritation and allergic reactions
- Rapid antimicrobial action
- Compatible with lotions and latex gloves
- Dispenser type: Next Generation (Manual and Touch free)
Documents
Specifications
Application: Hand Cleaning
Color Finish: Clear
Color Finish Category: Clear
EcoLogo Certified: No
Green Seal Certified: No
Material: Ethyl Alcohol
Product Type: Gel Hand Sanitizer
Size: 1000 mL
UL Listed: No