5 gal Fabric Softener
This product has been replaced by
Manufacturer Part #6114310
Aqua Soft™ Tri-Star™ 5 gal Fabric Softener
Package Quantity Info:
EA: 1 IP: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cationic fabric softener and neutralizer soluble in hot or cold water and contains optical brighteners
- Formula adjusts Linens pH to proper range, leaving them soft and static free
- Combines sour and softener to save inventory space and frees up pump for specialty products
- pH: 1.3 – 1.7
- Volume: 5 gallons
- Dilution Rates: 3-4 ounce(per 100lb laundry)
- Use only with Eco-Star or Tri-Star Laundry Dispensing Systems. Actual dispensing rates will vary depending on soil type, fabric type, water conditions, etc.
- Phosphate free and Alkylphenol/Nonylphenol Ethoxylate (APE/NPE) Free
- Color: Blue
- Scent: Floral
Specifications
- Collection:
- Aqua Soft™ Tri-Star™
- Color Finish Name:
- Opaque Light Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Perfume
- SCAQMD Compliant:
- No
- Size:
- 5 gal