15 gal Laundry Iron Control Sour
Aquanomic™ 2.0 15 gal Laundry Iron Control Sour
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This specially formulated, phosphate-free liquid sour is formulated to work in low wash temperatures in areas with high levels of iron in the water
- The dispensing system ensures the proper amount of product is used in each wash, eliminating the costs of over usage and product spills
- Protect linen life and reduce replacement costs by consistently bringing linens to a neutral pH level
Specifications
- Collection:
- Aquanomic™ 2.0
- EcoLogo Certified:
- No
- Product Type:
- Sour
- SCAQMD Compliant:
- No
- Size:
- 15 gal