6 lb. Low Temperature Laundry Destainer
Aquanomic™ 2.0 6 lb. Low Temperature Laundry Destainer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Innovative Aquanomic laundry system delivers clean, white and soft linen results with proven water and energy savings (up to 40%)
- Preprogrammed smart wash process reduces wash steps, water usage and water temperature - hard wired savings with every load
- Premium whiteness, softness and long lasting fresh fragrance
- Out of product alarms help prevent product outages to ensure consistent results
- Solid chemistry means small, lightweight packages for easy storage, handling, and loading and to 74% less plastic waste; plus reduced exposure to chemicals
Specifications
- Application:
- Sheets, Laundry
- Collection:
- Aquanomic™ 2.0
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Softener
- Size:
- 6 lb