1.2 oz. Laundry Powder 250 Pack
Brite White™ 1.2 oz. Laundry Powder 250 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packaged in a premeasured water soluble pouch to eliminate waste and spilling
Specifications
- Collection:
- Brite White™
- Color Finish Name:
- Blue
- Material:
- Powder
- Package Quantity:
- Pack of 250
- SCAQMD Compliant:
- No
- Size:
- 1.2 oz