Ecolab® 1 gal Full Court Wood Floor Cleaner

Part #ECO6127049  |  Item #7482426  |  Manufacturer Part #6127049

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water based, no-rinse wood floor cleaner that cleans without harming the finish
  • Removes all soil types, dries quickly
  • Perfect companion to Court Master II and Front Court
  • Won’t damage wood floor finishes
  • Non-butyl, non-ammoniated, and NPE-free.
  • Dilution Rate: 2-4 oz/gal, pH: 8.8 – 9.2

Documents

Specifications

Collection: Ecolab®

Dilution Rate: 2:4

Size: 1 gal

UL Listed: No

Weight: 36