2.5 gal Easy Glow Daily Floor Maintainer
2.5 gal Easy Glow Daily Floor Maintainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Formulated to maintain and improve the shine in one easy, labor saving step
- Ideal supplement to spray buffing
- Cleans lightly soiled floor finishes
- Color: Opaque White
- 2.5 Gallon
- Dilution Range: 2 oz/gal 4 oz/gal
- Will prolong intervals between spray buffing
Specifications
- Color Finish Name:
- White
- Dilution Rate:
- 2:4
- Size:
- 2.5 gal
- Type:
- E61024177
- UL Listed:
- No