Ecolab

Ecolab® 32 oz. Non Acid Bowl and Bathroom Cleaner

Part #ECO6143665  |  Manufacturer Part #6143665

Size:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be used for general cleaning of bath and shower areas including toilet bowls, shower stalls, chrome fixtures, tubs and sinks
  • Color: Light Blue
  • Scent: Floral
  • EPA Registered
  • Size: 32 ounce

Documents

Specifications

Collection: Ecolab®

Color Finish: Light Blue

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 32 oz