1 gal Durable Floor Finish Kit

You last purchased this on
 
Ecolab

Facilipro™ 1 gal Durable Floor Finish Kit

This product requires certification to purchase.
You last purchased this on
 
Ecolab

Facilipro™ 1 gal Durable Floor Finish Kit

  • Fast #
  • Part #MMRECO6100417
  • Item #7478690
  • Manufacturer Part #6100417
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent alcohol and quaternary resistance
  • Increased durability over conventional finishes
  • Kit is applied through the Phazer® Mobile Floor Care System
  • Responds well to burnishing
  • Low odor
  • Easily repairable by scrubbing and recoating if scratched or damaged
  • Faster drying time
  • Easy to apply with minimal training required
  • Requires Certification

Specifications

Application:
Industrial, Commercial
Collection:
Facilipro™
Color Finish Name:
White
Size:
1 gal
UL Listed:
No