1.3 L Concentrated Neutral Floor Cleaner (Case of 2)

You last purchased this on
 
Ecolab

FaciliPro™ 1.3 L Concentrated Neutral Floor Cleaner (Case of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecolab

FaciliPro™ 1.3 L Concentrated Neutral Floor Cleaner (Case of 2)

  • Fast #
  • Part #E6100081
  • Item #7482690
  • Manufacturer Part #6100081
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for daily use in automatic scrubbers and mop buckets
  • Cleans without removing finish or dulling gloss and does not require rinsing
  • Very low foaming, neutral floor cleaner
  • Green Seal Certified (GS-37)
  • Safe on all floor types
  • Can be used with hard or soft water
  • Requires Certification

Specifications

Application:
Floor
Collection:
FaciliPro™
Color Finish Name:
Orange
Height:
7-1/2 in
Length:
7-1/2 in
Maximum Temperature:
50
Package Quantity:
Case of 2
Size:
1.3 L
Temperature Range:
0 to 50 Deg F
UL Listed:
No
Weight:
6.65 lb
Width:
7-1/4 in