1600ml Foam Hand Soap
Facilipro™ 1600ml Foam Hand Soap
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Hand Cleaning
- Collection:
- Facilipro™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Sweet
- Size:
- 1600 mL
- UL Listed:
- No