2 gal Taj Mahal Floor Finish (Case of 2)
Facilipro™ 2 gal Taj Mahal Floor Finish (Case of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides superior adhesion, a high-gloss finish and is tolerant to detergents
- Excellent pore sealer, use of a separate sealer is not required on most floors
- Seals and finishes floor while promoting adhesion on porous floor substrates and maintaining good durability and gloss
- Dilution rate: 2000-4000 sq ft/gal (49 to 98 m2/L)
- Products do not contain phosphorus; product is not severely irritating to skin, eyes or respiratory system
- Product meets CARB VOC threshold to help reduce air pollution
- Ideal for either resilient or non-resilient floors such as terrazzo, stone and marble
- May also be used as a removable base coat
- White liquid with pungent odor
Specifications
- Application:
- Industrial, Commercial
- Collection:
- Facilipro™
- Color Finish Name:
- Opaque White
- Dilution Rate:
- Ready to Use
- Size:
- 2 gal
- UL Listed:
- No