FaciliPro™ 2 gal Ultra-High Solid Floor Finish (Case of 2)

Part #E6114626  |  Item #7478880  |  Manufacturer Part #6114626

$ 322.83 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ultra high-solids floor finish with excellent durability and gloss
  • Superior leveling for hallways and high-traffic areas
  • Saves time and labor with fewer coats
  • Designed for medium- to low- maintenance routines
  • Applied with Phazer Mobile Floor Care System

Documents

Specifications

Application: Floor

Collection: FaciliPro™

Color Finish: Milky White

Height: 7-31/100 in

Length: 15-22/25 in

Package Quantity: Case of 2

Size: 2 gal

UL Listed: No

Weight: 37.8

Width: 12-22/25 in