Ecolab
FaciliPro™ 2 oz. Concentrated Neutral Floor Cleaner (Case of 50)
Part #E6100848 | Item #7483912 | Manufacturer Part #6100848
$
103.03
EACH
Product Details
- Dual-purpose alkaline floor cleaner
- Use for both daily maintenance and scrub and recoat procedures
- Packaged in pre-measured portable pouch for easy use
Documents
Specifications
Application: Floor
Collection: FaciliPro™
Color Finish: Light Green
Height: 7-11/25 in
Length: 10-19/50 in
Package Quantity: Case of 50
Size: 2 oz
UL Listed: No
Weight: 8.44
Width: 7-69/100 in