2.5 gal Neutral Disinfectant Cleaner
Facilipro™ 2.5 gal Neutral Disinfectant Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quaternary disinfectant provides effective broad spectrum anti-microbial activity on a wide variety of hard surfaces, even in the presence of organic soil
- Multi-Purpose Solution Keep your customer's property running at peak performance with this germicidal detergent effective on multiple surfaces as directed on product label
- Disinfects, cleans and effectively deodorizes in a single step
- Odor: Citrus
- Dilution Rate: 2-3 oz/gal
- Color: Green
- GS1 Registered: 10025469146677
- EPA-registered
Specifications
- Application:
- Surface
- CARB OTC LEED Compliant:
- No
- Collection:
- Facilipro™
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Liquid
- SCAQMD Compliant:
- No
- Size:
- 2.5 gal