5 gal Fabric Softener

You last purchased this on
 
Ecolab

FaciliPro™ 5 gal Fabric Softener

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecolab

FaciliPro™ 5 gal Fabric Softener

  • Fast #
  • Part #E6101395
  • Item #7484821
  • Manufacturer Part #6101395
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Leaves linens luxuriously soft and static free
  • Provides longer lasting fresh scent that remains throughout the use of linens
  • Fresh scented laundry fabric softener
  • Effective on all linen types across broad range of water temperatures and water conditions
  • Requires Certification

Specifications

Application:
Fabric
Collection:
FaciliPro™
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
15-3/25 in
Size:
5 gal
Weight:
44.2 lb