Ecolab

First Impressions™ 1.8 oz. First Impression Orchard Field Aerosol Air Freshener

Part #E6101120  |  Manufacturer Part #6101120

Size:

1.8 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Improve guest satisfaction with this formula that helps maintain fresh and inviting environments.
  • Programmable, automated dispensing provides continuous odor control in a variety of fragrances.
  • Ideal for small spaces such as hallways and public restrooms.

Specifications

Application: [Dispenser, Hall, Restrooms]

Collection: First Impressions™

Color Finish: Clear Amber

Dilution Rate: Ready to Use

EcoLogo Certified: No

Material: Aerosol

SCAQMD Compliant: No

Size: 1.8 oz

Temperature Range: 5 to 45 Deg C

Type: Orchard Field