1 gal Delimer and Scale Remover (Case of 4)

You last purchased this on
 
Ecolab

Lime-A-Way® 1 gal Delimer and Scale Remover (Case of 4)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecolab

Lime-A-Way® 1 gal Delimer and Scale Remover (Case of 4)

  • Fast #
  • Part #ECO6101131
  • Item #7484212
  • Manufacturer Part #6101131
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Great for use on commercial dish machines, laundry machines, showers and more
  • Solutions to help keep dishmachines, racks, steam tables and stainless steel surfaces sparkling clean
  • Versatile formula provides multi-purpose lime scale remover
  • Size: 1 gal. bottle
  • Scent: None
  • Color: Green
  • Increase the efficiency of heat transfer surfaces, reducing energy costs
  • Extend equipment life and prevent costly repairs
  • Requires Certification

Specifications

Collection:
Lime-A-Way®
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 4
Size:
1 gal
Type:
E6101131