Ecolab

Liquid SpearHead® 30 gal Heavy Duty Liquid Dishwashing Detergent

Part #ECO6118077  |  Manufacturer Part #6118077

Size:

30 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Versatile machine warewashing detergent: good for pots, pans and bakery tins
  • When used as directed, special corrosion inhibitors protect aluminum and tin and will not cause pitting, corrosion or discoloration
  • High defoamer levels
  • Color: amber
  • Odor: ammoniacal
  • 11.4-11.8 pH
  • 30 gallon

Documents

Specifications

Application: Dishwashers

Collection: Liquid SpearHead®

Color Finish: Light Amber

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 30 gal

Type: Ammonia