1000mL Pump Bottle Hand Wash
MEDI-STAT™ 1000mL Pump Bottle Hand Wash
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With 0.5% Chloroxylenol as antimicrobial active ingredient
- Effective against CRE (drug resistant bacteria)
- Antimicrobial healthcare personnel liquid hand wash
- Enriched with moisturizers and emollients to help prevent dry and cracked skin
Specifications
- Collection:
- MEDI-STAT™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Hand Wash
- Size:
- 1000 mL
- UL Listed:
- No