Ecolab

Oasis™ 135 Power Force™ 2.5 gal Power Force Premium Degreaser

Part #ECO6114558  |  Manufacturer Part #6114558

Size:

2.5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty degreaser designed to eliminate petroleum based soils and other tough soils such as black heel marks, crayon and ink
  • Best used in food service and housekeeping operations to remove general and greasy soils
  • Food contact surfaces must be thoroughly rinsed with potable water
  • Products are RTU and cannot be adjusted to meet specific cleaning challenges; they are both environmentally and budget friendly
  • Sustainability Benefits: Clean Safely Non Toxic (as defined by GHS - Global Harmonized System)
  • GS1 Registered: 25469145581
  • Color: Red
  • Odor: Citrus
  • 2.5 gallon

Specifications

Application: Degreaser

Collection: Oasis™ 135 Power Force™

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 2.5 gal