Ecolab

Oasis™ 2.5 gal Multi-surface Foaming Degreaser

Part #ECO6118405  |  Manufacturer Part #6118405

Size:

2.5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior multi-surface foaming degreaser
  • Quickly dissolves tough food soils, grease and oily soils on a variety of surfaces, including dumpsters and block walls and concrete floors
  • Non-corrosive when automatically diluted through the closed-delivery dispensing equipment
  • 2.5 gallon

Specifications

Application: [Wall, Concrete, Plastic]

Collection: Oasis™

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 2.5 gal